Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" W, 10" H, 0.032" Thickness

  • Mfr # 466F92

  • Zoro # G5843019


product price: $22.89
/ea

Key Features

Header
Aviso
Legend
Debe Usarse Proteccion Auditiva En Esta Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466F92
Zoro #
G5843019
UPC #
00194484202996
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Aviso
Legend
Debe Usarse Proteccion Auditiva En Esta Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Blue
Legend Style
Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Header Legend Color
White
Sign Legend Text Color
Black
Outdoor Life Expectancy
5 yr
Sign Header
Aviso
Number of Printed Sides
1
Sign Header Text Color
White
Corrosion Resistant
Yes
Sign Legend Background Color
White
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Header Background Color
Blue
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Write on Surface
No
State Specific Sign
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Mirror Print
No
Sign Legend Style
Text
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Legend
Debe Usarse Proteccion Auditiva En Esta Area
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Debe Usarse Proteccion Auditiva En Esta Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.