Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" W, 10" H, 0.032" Thickness

  • Mfr # 469V76

  • Zoro # G5619630


product price: $22.89
/ea

Key Features

Sign Material
Aluminum
Legend
FIRE EXTINGUISHER
Width
14 in
Thickness
0.032 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469V76
Zoro #
G5619630
UPC #
00194484086442
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.032 in
Height
10 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header
No Header
Legend Color
Black, Red
Legend/Background Color
Red/White
Sign Legend Text Color
Black, Red, White
Write on Surface
No
Metal Detectable
No
Application
Indoor/Outdoor
Material Properties
Rigid
Glow In The Dark
No
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Legend Background Color
Red, White
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
State Specific Sign
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Graffiti Resistant
Yes
NFPA Standard
NFPA 10
Protective Coating
Clear Liquid Laminate
Sign Legend
Emergency Fire Extinguisher
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Mirror Print
No
Number of Printed Sides
1
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.