Zoro Homepage

Safety Sign, 14" W, 10" H, 0.032" Thickness

  • Mfr # 469W41

  • Zoro # G5555477


product price: $23.99
/ea

Key Features

Sign Material
Aluminum
Legend
FIRE EXTINGUISHER
Width
14 in
Thickness
0.032 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469W41
Zoro #
G5555477
UPC #
00194484087081
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.032 in
Height
10 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Color
Red
Sign Legend Text Color
Red
Metal Detectable
No
Write on Surface
No
Application
Indoor/Outdoor
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Glow In The Dark
No
Sign Header
No Header
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend
Fire Extinguisher
NFPA Standard
NFPA 10
Legend Pictogram Description
Left Arrow
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
State Specific Sign
No
Legend Pictogram ID
PARW-83
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
ANSI 969 Compliant
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.