Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" W, 10" H, 0.032" Thickness

  • Mfr # 470A21

  • Zoro # G5555337


product price: $22.89
/ea

Key Features

Sign Material
Aluminum
Legend
FIRE EXTINGUISHER INSIDE
Width
14 in
Thickness
0.032 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470A21
Zoro #
G5555337
UPC #
00194484090845
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.032 in
Height
10 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
FIRE EXTINGUISHER INSIDE
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Legend Style
Text
Legend/Background Color
Red/White
Legend Color
Red/White
Sign Legend Text Color
Red, White
Metal Detectable
No
Write on Surface
No
Application
Indoor/Outdoor
Glow In The Dark
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Header
No Header
Sign Legend Background Color
Red; White
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Sign Legend
Fire Extinguisher Inside
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
NFPA Standard
NFPA 10
Chemical Resistant
Yes
Sign Format
Other Format
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Sign Mounting Location
Wall
Sign Legend Style
Text
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher Inside, Sign Legend Background Color Red; White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.