Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" W, 10" H, 0.032" Thickness

  • Mfr # 470C15

  • Zoro # G5561320


product price: $23.99
/ea

Key Features

Sign Material
Aluminum
Legend
FIRE SPRINKLER SHUT-OFF VALVE
Width
14 in
Thickness
0.032 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470C15
Zoro #
G5561320
UPC #
00194484091774
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.032 in
Height
10 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
FIRE SPRINKLER SHUT-OFF VALVE
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1),NFPA 13
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Color
Red
Sign Legend Text Color
Red
Application
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Glow In The Dark
No
NFPA Standard
NFPA 13
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
ANSI 969 Compliant
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1)
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Material Properties
Rigid
Sign Legend Style
Text
Sign Legend
Fire Sprinkler Shut-Off Valve
Corrosion Resistant
Yes
Sign Header
No Header
Number of Printed Sides
1
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Sprinkler Shut-Off Valve, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.