Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" W, 10" H, 0.032" Thickness

  • Mfr # 472H63

  • Zoro # G5839388


product price: $22.89
/ea

Key Features

Header
No Header
Legend
No Admision Solo Personas Autorizadas
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472H63
Zoro #
G5839388
UPC #
00194484167189
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Admision Solo Personas Autorizadas
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Red
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Text Color
Red
Includes Mounting Hardware
No
Metal Detectable
No
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Mirror Print
No
Sign Header
No Header
Sign Legend
No Admision Solo Personas Autorizadas
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Other Format, Sign Legend No Admision Solo Personas Autorizadas, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products