Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" W, 10" H, 0.032" Thickness

  • Mfr # 475H19

  • Zoro # G5875998


product price: $22.89
/ea

Key Features

Header
Seguridad Primero
Legend
Reporte Todos Los Accidentes No Importa Que Tan Pequenos Sean A Su Supervisor
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475H19
Zoro #
G5875998
UPC #
00194484176280
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Seguridad Primero
Legend
Reporte Todos Los Accidentes No Importa Que Tan Pequenos Sean A Su Supervisor
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Green
Standards
ANSI Z535, OSHA 29 CFR 1904, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Green
ANSI 969 Compliant
No
Sign Header Style
Text
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Mirror Print
No
Metal Detectable
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Header
Seguridad Primero
Glow In The Dark
No
State Specific Sign
No
Average Outdoor Durability
5 yr
Sign Header Text Color
White
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Legend
Reporte Todos Los Accidentes No Importa Que Tan Pequenos Sean A Su Supervisor
Sign Format
Traditional OSHA
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1904
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Reporte Todos Los Accidentes No Importa Que Tan Pequenos Sean A Su Supervisor, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.