Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" W, 10" H, 0.032" Thickness

  • Mfr # 486V73

  • Zoro # G6269897


product price: $22.89
/ea

Key Features

Header
Peligro
Legend
(Blank)
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486V73
Zoro #
G6269897
UPC #
00194484294441
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Peligro
Legend
(Blank)
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Blank
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Glow In The Dark
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
State Specific Sign
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Mirror Print
No
Mounting Pattern
4 Corner
Write on Surface
No
Corrosion Resistant
Yes
Sign Legend
White
Sign Header Text Color
White
Metal Detectable
No
Sign Header
Peligro
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Sign Legend Text Color
White
ANSI 969 Compliant
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend White, Sign Legend Background Color White

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.