Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" W, 10" H, 0.032" Thickness

  • Mfr # 486W57

  • Zoro # G6270280


product price: $22.89
/ea

Key Features

Header
Be Careful
Legend
No Legend
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486W57
Zoro #
G6270280
UPC #
00194484295264
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Be Careful Sign
Header
Be Careful
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Legend Style
Blank
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
White
Sign Format
Other Format
Glow In The Dark
No
Sign Header
Be Careful
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Blank
Includes Mounting Hardware
No
Sign Legend Background Color
Green, White
Corrosion Resistant
Yes
State Specific Sign
No
Write on Surface
No
Metal Detectable
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Chemical Resistant
Yes
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Blank, Sign Legend Background Color Green, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.