Zoro Homepage

Safety Sign, 14" W, 10" H, 0.055" Thickness, 466F51

  • Mfr # 466F51

  • Zoro # G5380398


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger/Peligro
Legend
Hearing Protection Required/Uso Obligatorio De Proteccion Auditiva
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466F51
Zoro #
G5380398
UPC #
00194484060992
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Hearing Protection Required/Uso Obligatorio De Proteccion Auditiva
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Chemical Resistant
Yes
Sign Header
Danger/Peligro
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Sign Legend
Hearing Protection Required./Uso Obligatorio De Proteccion Auditiva.
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Header Background Color
Red
Metal Detectable
No
Mirror Print
No
Sign Mounting Location
Wall
Write on Surface
No
State Specific Sign
No
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Hearing Protection Required./Uso Obligatorio De Proteccion Auditiva., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.