Zoro Homepage

Safety Sign, 14" W, 10" H, 0.055" Thickness, 466W77

  • Mfr # 466W77

  • Zoro # G5182943


product price: $13.99
/ea

Key Features

Header
Caution/Precaucion
Legend
Eye Protection Required In This Area/Se Requiere Gafas En Esta Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466W77
Zoro #
G5182943
UPC #
00194484011086
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Eye Protection Required In This Area/Se Requiere Gafas En Esta Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
Yellow
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Includes Mounting Hardware
No
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Caution/Precaucion
Corrosion Resistant
Yes
Material Properties
Rigid
Mirror Print
No
Chemical Resistant
Yes
Sign Header Background Color
Black
Sign Header Style
Text
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Write on Surface
No
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Mounting Pattern
4 Corner
Sign Legend
Eye Protection Required In This Area/Se Requiere Gafas En Esta Area
ANSI 969 Compliant
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Eye Protection Required In This Area/Se Requiere Gafas En Esta Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.