Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" W, 10" H, 0.055" Thickness

  • Mfr # 469W17

  • Zoro # G5570192


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER
Width
14 in
Thickness
0.055 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469W17
Zoro #
G5570192
UPC #
00194484086848
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.055 in
Height
10 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header
No Header
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Red
Sign Legend Text Color
Red
Metal Detectable
No
Application
Indoor/Outdoor
Write on Surface
No
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Sign Legend
Fire Extinguisher
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Mirror Print
No
Sign Format
Other Format
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
NFPA Standard
NFPA 10
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Glow In The Dark
No
Sign Legend Background Color
White
State Specific Sign
No
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Sign Header
No Header
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.