Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" W, 10" H, 0.055" Thickness

  • Mfr # 470C42

  • Zoro # G5570840


product price: $13.99
/ea

Key Features

Sign Material
Polyethylene
Legend
Sprinkler Control Valve
Width
14 in
Thickness
0.055 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470C42
Zoro #
G5570840
UPC #
00194484092047
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.055 in
Height
10 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
Sprinkler Control Valve
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1),NFPA 13
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
Yes
Header
No Header
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Red
Sign Legend Text Color
Red
Metal Detectable
No
Write on Surface
No
Application
Indoor/Outdoor
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Sign Legend
Sprinkler Control Valve
Material Properties
Rigid
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Text
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Glow In The Dark
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Sign Header
No Header
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1)
NFPA Standard
NFPA 13
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Sprinkler Control Valve, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.