Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" W, 10" H, 0.055" Thickness

  • Mfr # 470C50

  • Zoro # G5637733


product price: $13.99
/ea

Key Features

Sign Material
Polyethylene
Legend
Sprinkler Drain Valve
Width
14 in
Thickness
0.055 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470C50
Zoro #
G5637733
UPC #
00194484092122
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.055 in
Height
10 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
Sprinkler Drain Valve
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1),NFPA 13
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Header
No Header
Legend Style
Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
No
Application
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1)
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
NFPA Standard
NFPA 13
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Material Properties
Rigid
Sign Legend Style
Text
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Sign Header
No Header
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Chemical Resistant
Yes
Sign Legend
Sprinkler Drain Valve
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Sprinkler Drain Valve, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.