Zoro Homepage

Safety Sign, 14" W, 10" H, 0.055" Thickness

  • Mfr # 470D13

  • Zoro # G5631083


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Sign Material
Polyethylene
Legend
THIS AREA PROTECTED BY HALON 1301 FIRE EXTINGUISHING SYSTEM
Width
14 in
Thickness
0.055 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470D13
Zoro #
G5631083
UPC #
00194484092740
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.055 in
Height
10 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
THIS AREA PROTECTED BY HALON 1301 FIRE EXTINGUISHING SYSTEM
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.162,NFPA 12A
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header
No Header
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Application
Indoor/Outdoor
Metal Detectable
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Sign Header
No Header
Anti-Slip Surface
No
NFPA Standard
NFPA 12A
Glow In The Dark
No
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Sign Format
Other Format
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Corrosion Resistant
Yes
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.162
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Material Properties
Rigid
State Specific Sign
No
Sign Legend
This Area Protected By Halon 1301 Fire Extinguishing System
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Area Protected By Halon 1301 Fire Extinguishing System, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.