Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" W, 10" H, 0.055" Thickness

  • Mfr # 470D19

  • Zoro # G5580832


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Sign Material
Polyethylene
Legend
THIS ROOM IS PROTECTED BY HALON FIRE EXTINGUISHER
Width
14 in
Thickness
0.055 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470D19
Zoro #
G5580832
UPC #
00194484092801
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.055 in
Height
10 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
THIS ROOM IS PROTECTED BY HALON FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Yellow
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.162,NFPA 12A
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Application
Indoor/Outdoor
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.162
Sign Header
Caution
Glow In The Dark
No
Sign Header Background Color
Black
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header Style
Text
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Legend
This Room Is Protected By Halon Fire Extinguisher
Sign Legend Background Color
Yellow
Chemical Resistant
Yes
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
NFPA Standard
NFPA 12A
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Room Is Protected By Halon Fire Extinguisher, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.