Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" W, 10" H, 0.055" Thickness

  • Mfr # 475H21

  • Zoro # G5581727


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Seguridad Primero
Legend
Reporte Todos Los Accidentes No Importa Que Tan Pequenos Sean A Su Supervisor
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475H21
Zoro #
G5581727
UPC #
00194484138325
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Seguridad Primero
Legend
Reporte Todos Los Accidentes No Importa Que Tan Pequenos Sean A Su Supervisor
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1904, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Header Background Color
Green
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Seguridad Primero
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Traditional OSHA
Metal Detectable
No
Material Properties
Rigid
Includes Mounting Hardware
No
Write on Surface
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
State Specific Sign
No
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1904
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Sign Header Style
Text
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header Background Color
Green
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Header Text Color
White
Sign Legend Style
Text
Sign Legend
Reporte Todos Los Accidentes No Importa Que Tan Pequenos Sean A Su Supervisor
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Reporte Todos Los Accidentes No Importa Que Tan Pequenos Sean A Su Supervisor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.