Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" W, 10" H, 0.055" Thickness

  • Mfr # 479H19

  • Zoro # G5794140


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Be Careful
Legend
No Legend
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479H19
Zoro #
G5794140
UPC #
00194484231033
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Be Careful Sign
Header
Be Careful
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Blank
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Number of Printed Sides
1
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
Green, White
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Write on Surface
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Sign Header
Be Careful
Sign Legend
Blank
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Format
Other Format
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Blank, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.