Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" W, 20" H, 0.004" Thickness, 473W92

  • Mfr # 473W92

  • Zoro # G5842188


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Header
Danger
Legend
Do Not Watch Arc Welder At Work The Light May Blind You
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473W92
Zoro #
G5842188
UPC #
00194484171209
Country of Origin
United States

Dimensions

Width
14 in
Height
20 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Watch Arc Welder At Work The Light May Blind You
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Legend Style
Text
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black, Red, White
Graffiti Resistant
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Chemical Resistant
No
Adhesive Type
Acrylic
Write on Surface
No
Sign Legend Style
Text
Corrosion Resistant
No
Adhesive Style
Permanent
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend
Do Not Watch Arc Welder At Work The Light May Blind You
State Specific Sign
No
Sign Header Text Color
White
Mirror Print
No
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
Number of Printed Sides
1
Sign Header Style
Text
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Watch Arc Welder At Work The Light May Blind You, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.