Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" W, 20" H, 0.032" Thickness, 473W16

  • Mfr # 473W16

  • Zoro # G5897810


product price: $38.89
/ea

Key Features

Header
Caution
Legend
Do Not Watch Arc Vision Damage May Occur
Height
20 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473W16
Zoro #
G5897810
UPC #
00194484171056
Country of Origin
United States

Dimensions

Width
14 in
Height
20 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Watch Arc Vision Damage May Occur
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Yellow
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Sign Legend Text Color
Black, Yellow
Metal Detectable
No
Includes Mounting Hardware
No
Glow In The Dark
No
Corrosion Resistant
Yes
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Sign Header Text Color
Black
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Sign Header Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Legend Background Color
White
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Sign Header
Caution
Number of Printed Sides
1
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend
Do Not Watch Arc. Vision Damage May Occur.
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Watch Arc. Vision Damage May Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.