Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" W, 3-1/2" H, 0.032" Thick

  • Mfr # 469X66

  • Zoro # G5554503


product price: $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Sign Material
Aluminum
Legend
FIRE EXTINGUISHER
Width
14 in
Thickness
0.032 in
Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469X66
Zoro #
G5554503
UPC #
00194484088323
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.032 in
Height
3 1/2 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red
Application
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Sign Format
Other Format
Sign Legend
Fire Extinguisher
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
NFPA Standard
NFPA 10
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Header
No Header
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.