Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" W, 5" H, 0.010" Thickness

  • Mfr # 470C45

  • Zoro # G5627242


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Sign Material
Glow Vinyl
Legend
Sprinkler Control Valve
Width
14 in
Thickness
0.01 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470C45
Zoro #
G5627242
UPC #
00194484092078
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.01 in
Height
5 in
Depth
1/100 in

Details

Item
Safety Sign
Sign Material
Glow Vinyl
Legend
Sprinkler Control Valve
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1),NFPA 13
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Header
No Header
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Color
White
Legend/Background Color
Red/White
Sign Legend Text Color
White
Write on Surface
No
Application
Indoor Only
Metal Detectable
No
Maximum Service Temperature
175 Degrees F
Protective Coating
No Protective Coating
Minimum Application Temperature
-30 Degrees F
Sign Format
Other Format
Average Outdoor Durability
3 yr
Includes Mounting Hardware
No
Sign Legend Background Color
Red; White
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Header
No Header
NFPA Standard
NFPA 13
ANSI 969 Compliant
No
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1)
Mirror Print
No
State Specific Sign
No
Anti-Slip Surface
No
Glow In The Dark
Yes
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-30 Degrees F
Adhesive Style
Permanent
Material Properties
Flexible
Sign Legend
Sprinkler Control Valve
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Sprinkler Control Valve, Sign Legend Background Color Red; White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.