Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" W, 5" H, 0.070" Thickness

  • Mfr # 470C46

  • Zoro # G5637130


product price: $16.99
/ea

Key Features

Sign Material
Polyethylene
Legend
Sprinkler Control Valve
Width
14 in
Thickness
0.07 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470C46
Zoro #
G5637130
UPC #
00194484092085
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.07 in
Height
5 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
Sprinkler Control Valve
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1),NFPA 13
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Header
No Header
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Legend/Background Color
Red/White
Legend Color
White
Sign Legend Text Color
White
Application
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Sign Header
No Header
Sign Legend
Sprinkler Control Valve
Sign Legend Background Color
Red; White
ANSI 969 Compliant
No
Minimum Service Temperature
-50 Degrees F
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 yr
Protective Coating
No Protective Coating
Maximum Service Temperature
190 Degrees F
ANSI Standards
ANSI Z535
Glow In The Dark
Yes
Mirror Print
No
Corrosion Resistant
No
NFPA Standard
NFPA 13
State Specific Sign
No
Minimum Application Temperature
-50 Degrees F
Includes Mounting Hardware
No
Material Properties
Rigid
Average Outdoor Durability
3 yr
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1)
Sign Format
Other Format
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Sprinkler Control Valve, Sign Legend Background Color Red; White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.