Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" W x 10" H, 0.004" Thick

  • Mfr # 471D59

  • Zoro # G5265281


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Seguridad Primero
Legend
Ducha De Seguridad Y Estacion Para Lavar Los Ojos
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471D59
Zoro #
G5265281
UPC #
00194484013820
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Seguridad Primero
Legend
Ducha De Seguridad Y Estacion Para Lavar Los Ojos
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Background Color
Green
Header Legend Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Sign Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
No
State Specific Sign
No
Number of Printed Sides
1
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Sign Header
Seguridad Primero
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535,ANSI Z358.1
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Ducha De Seguridad Y Estacion Para Lavar Los Ojos
Mirror Print
No
Sign Legend Background Color
White
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Anti-Slip Surface
No
Corrosion Resistant
No
Chemical Resistant
No
Sign Legend Style
Text
Sign Header Background Color
Green
Material Properties
Flexible
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Ducha De Seguridad Y Estacion Para Lavar Los Ojos, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.