Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" W x 10" H, 0.055" Thick

  • Mfr # 470Z74

  • Zoro # G5809297


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
Estacion Para Lavar Los Ojos
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470Z74
Zoro #
G5809297
UPC #
00194484163716
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Estacion Para Lavar Los Ojos
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Green
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Text Color
Green, White
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Glow In The Dark
No
Sign Legend Background Color
Green; White
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Legend Pictogram Description
Eye Wash
Metal Detectable
No
Chemical Resistant
Yes
Sign Legend
Estacion Para Lavar Los Ojos
State Specific Sign
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Legend Pictogram ID
PFSD-48
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535,ANSI Z358.1
Anti-Slip Surface
No
Sign Mounting Location
Wall
Write on Surface
No
Sign Header
No Header
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Legend Estacion Para Lavar Los Ojos, Sign Legend Background Color Green; White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.