Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" Wx10" H, 0.004" Thickness

  • Mfr # 465R36

  • Zoro # G5581447


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Sign Material
Vinyl
Legend
Emergency Shelter
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465R36
Zoro #
G5581447
UPC #
00194484055424
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
Emergency Shelter
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,FEMA P-361
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header
No Header
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Application
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Legend Style
Text
Sign Legend
Emergency Shelter
Sign Legend Background Color
Red
Corrosion Resistant
No
Chemical Resistant
No
Mirror Print
No
Material Properties
Flexible
Adhesive Type
Acrylic
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
State Specific Sign
No
Sign Mounting Location
Wall
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shelter, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.