Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" Wx10" H, 0.004" Thickness, 478C19

  • Mfr # 478C19

  • Zoro # G5894119


product price: $4.99
/ea
Sold in multiples of 3 for $14.97

Key Features

Header
No Header
Legend
Parking For Customers Only
Width
14"
Height
10"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478C19
Zoro #
G5894119
UPC #
00194484210403
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004 in

Details

Item
Customer Parking Sign
Header
No Header
Legend
Parking For Customers Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1926.601; OSHA 29 CFR 1910; OSHA 29 CFR 1926.32(d)
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor
MUTCD Compliant Sign
No
Sign Properties
Roll Up
Sign Legend Style
Text
Average Outdoor Durability
2 yr.
Includes Cross-Braces
No
State Specific Sign
No
Holes on 1 in. Centers
No
Sign Legend
Parking For Customers Only
Sign Header
No Header
Sign Mounting Hardware Included
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
Material Properties
Roll Up

Description

Customer Parking Sign, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.