Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" Wx10" H, 0.004" Thickness, 478D11

  • Mfr # 478D11

  • Zoro # G5854751


product price: $4.99
/ea
Sold in multiples of 3 for $14.97

Key Features

Header
Notice
Legend
Visitors Only
Width
14"
Height
10"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478D11
Zoro #
G5854751
UPC #
00194484210960
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004 in

Details

Item
Visitor Parking Sign
Header
Notice
Legend
Visitors Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1926.601; OSHA 29 CFR 1910; OSHA 29 CFR 1926.32(d)
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Background Color
Blue
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Indoor
Sign Header
No Header
Sign Properties
Roll Up
Holes on 1 in. Centers
No
Includes Cross-Braces
No
Protective Coating
No Protective Coating
MUTCD Compliant Sign
No
Sign Mounting Hardware Included
No
Average Outdoor Durability
2 yr.
Sign Legend Style
Text
Number of Printed Sides
1
State Specific Sign
No
Sign Legend
No Parking Visitors Only
Material Properties
Roll Up

Description

Visitor, Guest & Patient Parking Sign, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.