Safety Sign, 14" Wx10" H, 0.004" Thickness, 479R17

  • Mfr # 479R17

  • Zoro # G5884011


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger/Peligro
Legend
High Voltage/Alto Voltaje
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479R17
Zoro #
G5884011
UPC #
00194484236656
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
High Voltage/Alto Voltaje
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Average Outdoor Durability
2 yr
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Number of Printed Sides
1
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Anti-Slip Surface
No
Corrosion Resistant
No
Graffiti Resistant
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Sign Header
Danger/Peligro
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
High Voltage/Alto Voltaje
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Sign Legend Background Color
White
Chemical Resistant
No
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend High Voltage/Alto Voltaje, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.