Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" Wx10" H, 0.010" Thickness

  • Mfr # 465N20

  • Zoro # G5557909


product price: $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Sign Material
Glow Vinyl
Legend
Emergency Fire Alarm
Width
10 in
Thickness
0.01 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465N20
Zoro #
G5557909
UPC #
00194484053819
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.01 in
Height
7 in
Depth
1/100 in

Details

Item
Safety Sign
Sign Material
Glow Vinyl
Legend
Emergency Fire Alarm
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Header
No Header
Legend Color
Black, Red
Legend/Background Color
Red/White
Sign Legend Text Color
Black, Red, White
Application
Indoor Only
Metal Detectable
No
Write on Surface
No
Glow In The Dark
Yes
Anti-Slip Surface
No
Graffiti Resistant
No
Mirror Print
No
Includes Mounting Hardware
No
Minimum Service Temperature
-30 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend
Emergency Fire Alarm
ANSI Standards
ANSI Z535
Average Outdoor Durability
3 yr
Sign Format
Other Format
Chemical Resistant
No
Material Properties
Flexible
Adhesive Style
Permanent
Sign Legend Background Color
Red, White
Adhesive Type
Acrylic
Minimum Application Temperature
-30 Degrees F
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
175 Degrees F
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Fire Alarm, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.