Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" Wx10" H, 0.010" Thickness, 479P59

  • Mfr # 479P59

  • Zoro # G5867753


product price: $20.39
/ea

Key Features

Header
Danger
Legend
High Voltage
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479P59
Zoro #
G5867753
UPC #
00194484236212
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage
Sign Shape
Horizontal Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 175 Degrees F
Header Background Color
Black, Red
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
Yes
Metal Detectable
No
Corrosion Resistant
No
Sign Legend
High Voltage
Sign Header Style
Text
Protective Coating
No Protective Coating
Write on Surface
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
Sign Header
Danger
Minimum Service Temperature
-30 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Graffiti Resistant
No
Sign Format
Traditional OSHA
Sign Header Text Color
White
Average Outdoor Durability
3 yr
Minimum Application Temperature
-30 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
ANSI 969 Compliant
No
Mirror Print
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Legend Style
Text
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
175 Degrees F
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.