Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" Wx10" H, 0.032" Thickness

  • Mfr # 465P05

  • Zoro # G5077620


product price: $3.39
/ea
Sold in multiples of 5 for $16.95

Key Features

Sign Material
Vinyl
Legend
Fire Alarm
Width
5 in
Thickness
0.004 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465P05
Zoro #
G5077620
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Thickness
0.004 in
Height
14 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
Fire Alarm
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header
No Header
Legend/Background Color
Red/White
Legend Color
Red/White
Sign Legend Text Color
Red
Metal Detectable
No
Write on Surface
No
Application
Indoor Only
State Specific Sign
No
Chemical Resistant
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Format
Other Format
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
Sign Legend
Fire Alarm
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Corrosion Resistant
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Sign Legend Background Color
Red, White
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Alarm, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.