Zoro Homepage

Safety Sign, 14" Wx10" H, 0.032" Thickness

  • Mfr # 465P60

  • Zoro # G5077900


product price: $22.89
/ea

Key Features

Sign Material
Aluminum
Legend
Area Of Refuge
Width
14 in
Thickness
0.032 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465P60
Zoro #
G5077900
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.032 in
Height
10 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
Area Of Refuge
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.38 (c)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green
Write on Surface
No
Application
Indoor/Outdoor
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Sign Header
No Header
Glow In The Dark
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Area Of Refuge
Includes Mounting Hardware
No
State Specific Sign
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Mirror Print
No
Number of Printed Sides
1
Material Properties
Rigid
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.38 (c)(4)
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Sign Mounting Location
Wall
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Area Of Refuge, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.