Safety Sign, 14" Wx10" H, 0.032" Thickness, 479R12

  • Mfr # 479R12

  • Zoro # G5773308


product price: $22.89
/ea

Key Features

Header
Danger/Peligro
Legend
High Voltage/Alto Voltaje
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479R12
Zoro #
G5773308
UPC #
00194484236618
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
High Voltage/Alto Voltaje
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black
State Specific Sign
No
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Sign Header Style
Text
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Legend
High Voltage/Alto Voltaje
Write on Surface
No
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Header
Danger/Peligro
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend High Voltage/Alto Voltaje, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.