Zoro Homepage

Safety Sign, 14" Wx10" H, 0.055" Thickness

  • Mfr # 465N26

  • Zoro # G5631847


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Sign Material
Polyethylene
Legend
Emergency Fire Alarm
Width
10 in
Thickness
0.055 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465N26
Zoro #
G5631847
UPC #
00194484053871
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
7 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
Emergency Fire Alarm
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black, Red
Legend/Background Color
Red/White
Sign Legend Text Color
Black, Red, White
Metal Detectable
No
Application
Indoor/Outdoor
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Legend Pictogram ID
PFXG-29
Graffiti Resistant
Yes
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Sign Header
No Header
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Legend Pictogram Description
Fire Alarm
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Sign Legend
Emergency Fire Alarm
State Specific Sign
No
Material Properties
Rigid
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Fire Alarm, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.