Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" Wx10" H, 0.055" Thickness

  • Mfr # 465P50

  • Zoro # G5593870


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Sign Material
Polyethylene
Legend
Area For Evacuation Assistance
Width
14 in
Thickness
0.055 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465P50
Zoro #
G5593870
UPC #
00194484054908
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.055 in
Height
10 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
Area For Evacuation Assistance
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.38 (c)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
No
Application
Indoor/Outdoor
Mounting Pattern
4 Corner
Material Properties
Rigid
Mirror Print
No
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Sign Format
Other Format
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Legend
Area For Evacuation Assistance
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend Style
Text
State Specific Sign
No
Sign Header
No Header
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.38 (c)(4)
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Area For Evacuation Assistance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.