Zoro Homepage

Safety Sign, 14" Wx10" H, 0.055" Thickness

  • Mfr # 468T09

  • Zoro # G5578793


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Seguridad Primero
Legend
Se Requiren Anteojos Zapatos De Seguridad Y Cascos Mas Alla De Este Punto
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468T09
Zoro #
G5578793
UPC #
00194484074876
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Se Requiren Anteojos Zapatos De Seguridad Y Cascos Mas Alla De Este Punto, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.