Zoro Homepage
This item is Discontinued.
Condor Safety Sign, 14" Wx10" H, 0.070" Thick 485J41

Safety Sign, 14" Wx10" H, 0.070" Thick (Discontinued)

  • Mfr # 485J41
  • Zoro # G6269179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485J41
Zoro #
G6269179
UPC #
00194484275020
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.07 in
Height
10 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
(Blank)
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, ASTM 2072, DIN 67510, IMO A.752(18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165, PSPA Class A
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Operating Temp. Range
-20 Degrees to 149 Degrees F
Legend Style
Symbol
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Sign Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Legend
Fire Extinghuisher
Minimum Application Temperature
-50 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
No
Sign Format
Other Format
Anti-Slip Surface
No
Average Outdoor Durability
3 yr
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 yr
Chemical Resistant
No
IMO Standards
IMO A.752(18)
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Glow In The Dark
Yes
Maximum Service Temperature
190 Degrees F
Sign Header
No Header
Mirror Print
No
Sign Legend Background Color
Red
Protective Coating
No Protective Coating
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol
Number of Printed Sides
1
Minimum Service Temperature
-50 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinghuisher, Sign Legend Background Color Red, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.