Safety Sign, 14" Wx20" H, 0.032" Thickness, 479T92

  • Mfr # 479T92
  • Zoro # G5853613
product price: 
$
35.19
/ea

Key Features

Header
Danger/Peligro
Legend
High Voltage Keep Out/Alto Voltaje Mantengase Alejado
Height
20 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
479T92
Zoro #
G5853613
UPC #
00194484238186
Country of Origin
United States
Item
Safety Sign
Header
Danger/Peligro
Legend
High Voltage Keep Out/Alto Voltaje Mantengase Alejado
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Header
Danger/Peligro
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Material Properties
Rigid
Sign Mounting Location
Wall
Write on Surface
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Metal Detectable
No
Sign Header Style
Text
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Legend
High Voltage Keep Out/Alto Voltaje Mantengase Afuera
Product Type
Safety Sign

Dimensions

Width
14 in
Height
20 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend High Voltage Keep Out/Alto Voltaje Mantengase Afuera, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.