Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" Wx20" H, 0.032" Thickness, 479V22

  • Mfr # 479V22

  • Zoro # G5898897


product price: $37.39
/ea

Key Features

Header
Danger/Peligro
Legend
High Voltage Unauthorized Personnel Keep Out/Alto Voltaje Personal No Autorizado Mantengase Afuera
Height
20 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479V22
Zoro #
G5898897
UPC #
00194484239275
Country of Origin
United States

Dimensions

Width
14 in
Height
20 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
High Voltage Unauthorized Personnel Keep Out/Alto Voltaje Personal No Autorizado Mantengase Afuera
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend
High Voltage Unauthorized Personnel Keep Out/Alto Voltaje Personal No Autorizado Mantengase Afuera
Chemical Resistant
Yes
Write on Surface
No
Average Outdoor Durability
5 yr
Sign Header Background Color
Black, Red, White
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Header
Danger/Peligro
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Header Style
Text
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Sign Legend Style
Text
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend High Voltage Unauthorized Personnel Keep Out/Alto Voltaje Personal No Autorizado Mantengase Afuera, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.