Zoro Homepage

Safety Sign, 14" Wx5" H, 0.010" Thickness

  • Mfr # 465N97

  • Zoro # G5639300


product price: $7.79
/ea
Sold in multiples of 3 for $23.37

Key Features

Sign Material
Glow Vinyl
Legend
Fire Alarm
Width
3 1/2 in
Thickness
0.01 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465N97
Zoro #
G5639300
UPC #
00194484054489
Country of Origin
United States

Dimensions

Width
3 1/2 in
Thickness
0.01 in
Height
14 in
Depth
1/100 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Alarm, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.