Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14" Wx5" H, 0.032" Thickness, 479N37

  • Mfr # 479N37

  • Zoro # G5790272


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
No Header
Legend
Danger High Voltage
Height
5 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479N37
Zoro #
G5790272
UPC #
00194484235147
Country of Origin
United States

Dimensions

Width
14 in
Height
5 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Danger High Voltage
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
OSHA Compliant
Yes
Sign Legend Text Color
Red
Sign Legend
Danger High Voltage
Mirror Print
No
Sign Format
Other Format
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
State Specific Sign
No
Glow In The Dark
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Write on Surface
No
Sign Header
No Header
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Danger High Voltage, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.