Zoro Homepage

Safety Sign, 14"W, 10" H, 0.550" Thick, PK10

  • Mfr # 486V07

  • Zoro # G6280467


product price: $83.99
/pk 10, $8.40/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
No Legend
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486V07
Zoro #
G6280467
UPC #
00194484293789
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.55 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Blank Sign
Header
No Header
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Blank
Double-Sided
No
ANSI Compliant
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Orange
Glow In The Dark
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Legend
Orange
Sign Header
No Header
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Format
Other Format
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
Mirror Print
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Orange
Number of Printed Sides
1
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Orange, Sign Legend Background Color Orange, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.