Zoro Homepage

Safety Sign, 17" W, 7" H, 0.004" Thickness, 475T07

  • Mfr # 475T07

  • Zoro # G5897381


product price: $4.09
/ea
Sold in multiples of 4 for $16.36

Key Features

Header
Danger
Legend
Electrical Hazard
Width
17 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475T07
Zoro #
G5897381
UPC #
00194484177744
Country of Origin
United States

Dimensions

Width
17 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Electrical Hazard
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Header Background Color
Black, Red, White
Legend Style
Symbol and Text
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header
Danger
Sign Legend
Electrical Hazard
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Mirror Print
No
Sign Header Style
Text
Glow In The Dark
No
Number of Printed Sides
1
Graffiti Resistant
No
State Specific Sign
No
Protective Coating
No Protective Coating
Chemical Resistant
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Write on Surface
No
Adhesive Type
Acrylic
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Hazard, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.