Zoro Homepage

Safety Sign, 17" W, 7" H, 0.032" Thickness, 472P17

  • Mfr # 472P17

  • Zoro # G5845128


product price: $20.59
/ea

Key Features

Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Width
17 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472P17
Zoro #
G5845128
UPC #
00194484168582
Country of Origin
United States

Dimensions

Width
17 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.399
Header Legend Color
White
Header Background Color
Black, Red, White
Sign Legend Text Color
Black, Red
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Legend
Electrical Equipment Authorized Personnel Only
Sign Header Background Color
Black, Red, White
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Legend Background Color
White
Sign Header
Danger
Sign Mounting Location
Wall
Chemical Resistant
Yes
Glow In The Dark
No
Average Outdoor Durability
5 yr
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Write on Surface
No
ANSI 969 Compliant
No
Metal Detectable
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.399
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Equipment Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.