Safety Sign, 18 in H, 12 in W, Vinyl, Vertical Rectangle, English, 449L47

  • Mfr # 449L47

  • Zoro # G5235461


product price:  $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Header
No Header
Legend
No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted
Height
18 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449L47
Zoro #
G5235461
UPC #
00194484000714
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Sign Legend Color
Black, Red
OSHA Compliant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
No
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Material Properties
Flexible
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Header
No Header
Sign Legend Background Color
White
Legend Pictogram ID
PPIC-56, PPIC-150, PPIC-151, PPIC-152
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Adhesive Style
Permanent
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Metal Detectable
No
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend
No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Gun, Knife, Drugs, Alcohol
Sign Mounting Location
Wall
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms No Knives No Drugs No Alcohol Violators Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.