Safety Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, 472C20

  • Mfr # 472C20

  • Zoro # G5258799


product price:  $54.49
/ea

Key Features

Header
No Header
Legend
All Visitors And Sales People Please Report To Office
Height
18 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472C20
Zoro #
G5258799
UPC #
00194484017743
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
All Visitors And Sales People Please Report To Office
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
OSHA Compliant
No
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Mirror Print
No
Graffiti Resistant
Yes
Metal Detectable
No
Material Properties
Rigid
Anti-Slip Surface
No
Sign Legend Style
Text
Chemical Resistant
Yes
State Specific Sign
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Format
Other Format
Sign Header
No Header
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Sign Legend
Attention All Visitors And Sales People Please Report To Office
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Attention All Visitors And Sales People Please Report To Office, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.