Safety Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, 472F26

  • Mfr # 472F26

  • Zoro # G5157411


product price:  $51.39
/ea

Key Features

Header
Notice
Legend
All Visitors Report To Site Office
Width
24 in
Height
18 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472F26
Zoro #
G5157411
UPC #
00194484018597
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
All Visitors Report To Site Office
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Blue
Header Legend Color
White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Sign Legend
All Visitors Report To Site Office
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Write on Surface
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header Text Color
White
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Header Background Color
Blue
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Visitors Report To Site Office, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.