Safety Sign, 18 in H, 24 in W, Polyethylene, Horizontal Rectangle, English, 476K47

  • Mfr # 476K47

  • Zoro # G5884048


product price: $21.99
/ea

Key Features

Header
Danger
Legend
Construction Site Unauthorized Persons Keep Out
Height
18 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476K47
Zoro #
G5884048
UPC #
00194484189976
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Construction Site Unauthorized Persons Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
Double-Sided
No
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Sign Legend Background Color
White
Sign Header Style
Text
Anti-Slip Surface
No
Graffiti Resistant
Yes
Write on Surface
No
Sign Format
Traditional OSHA
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Sign Legend
Construction Site Unauthorized Persons Keep Out
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Sign Header
Danger
Sign Legend Style
Text
Material Properties
Rigid
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Site Unauthorized Persons Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.