Safety Sign, 18 in H, 24 in W, Vinyl, Horizontal Rectangle, English, 472F28

  • Mfr # 472F28

  • Zoro # G5180091


product price:  $15.49
/ea

Key Features

Header
Notice
Legend
All Visitors Report To Site Office
Width
24 in
Height
18 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472F28
Zoro #
G5180091
UPC #
00194484018603
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
All Visitors Report To Site Office
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Metal Detectable
No
Sign Legend
All Visitors Report To Site Office
Sign Header
Notice
Mirror Print
No
Sign Header Style
Text
Sign Legend Background Color
White
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Legend Style
Text
Glow In The Dark
No
Write on Surface
No
Number of Printed Sides
1
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Sign Header Background Color
Blue
Graffiti Resistant
No
Sign Format
Traditional OSHA
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
State Specific Sign
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Visitors Report To Site Office, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.